Apply to be a TradeMaster!
Main product image of V0Stat51P-3, Vrf Wired Programmable Controller, 17V96
Magnifying glass
Hover image to zoom

V0Stat51P-3, Vrf Wired Programmable Controller, 17V96

Brand:
Lennox
SKU:
17V96
Rating:
(0)
Q&A:
(0)
V0Stat51P-3, Vrf Wired Programmable Controller, 17V96
Magnifying glass
Hover image to zoom
$1,124.66 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The V0STAT51P-3 is a wired touch screen programmable local controller for VRF Heat Recovery and Heat Pump indoor units with convenient timed schedules for daily operation. The VRF Programmable Controller provides industry-best controls capabilities in a modern, easy-to-use user interface. Control 1 to 16 VRF indoor units through a single controller, with full schedule and holiday programming features for maximum efficiency and comfort control. Built-in Occupancy and Humidity Sensors - Programmable Controllers come with occupancy and humidity sensors built in for maximum zone comfort control. Auto-Detect Indoor Unit - The Programmable Controller can auto-detect the indoor unit model and capacity connected to it for faster installation. Versatility - Connect and control up to 16 indoor units from a single controller Full color touchscreen display 3 customizable themes to choose from : Dark, Light, and Colorful Dimensions (Length x Width): 9.4 x 7.5 in.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy