Apply to be a TradeMaster!
Main product image of Mersen Stxh240S05, Surge-Trap Surge Protection Device (Spd), 240/120V Split Phase (3W), 19C88
Magnifying glass
Hover image to zoom

Mersen Stxh240S05, Surge-Trap Surge Protection Device (Spd), 240/120V Split Phase (3W), 19C88

Brand:
Lennox
SKU:
19C88
Rating:
(0)
Q&A:
(0)
Mersen Stxh240S05, Surge-Trap Surge Protection Device (Spd), 240/120V Split Phase (3W), 19C88
Magnifying glass
Hover image to zoom
$118.16 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Surge-Trap Surge Protection Device (SPD) The most compact of the STX series offering, the Surge-Trap Type 1 STXH meets requirements for UL1449 4th Edition and is suitable for any 120/240VAC split phase application. The STXH Series SPD features TPMOV technology inside making it the safest product available in its category. Its compact size, performance, and reliability are especially ideal for HVAC applications and direct mounting to air condition disconnect switches. 240/120V Split Phase (3W) Protection Modes: L-N, L-G Voltage Protecion Rating: L-G 1000V Voltage Protecion Rating: L-N 600V Nominal Discharge Current (In) (8/20) 20kA Designed with the industry leading Mersen TPMOV Technology Compact footprint designed to mate with AC Disconnect Switches LED status indicator (ON = Good, OFF = Replace) NEMA 4X enclosure for outdoor or indoor use Fits 1/2" knockouts with 18" leads for easy installation For use in ANSI/UL Type 1 or 2 SPD installations 3 Modes of Protection (L-N, L-L) 3-year warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy