Apply to be a TradeMaster!
Main product image of E30, Smart Thermostat, 20A65
Magnifying glass
Hover image to zoom
E30, Smart Thermostat, 20A65
Magnifying glass
Hover image to zoom
$495.48 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Lennox E30 Smart Wi-Fi Thermostat The Lennox E30 Smart Wi-Fi thermostat is applicable to most noncommunicating HVAC systems (up to 3 stages of heating and 2 stages of cooling). A simple easy-to-use touchscreen allows complete system configuration. Scheduled maintenance alerts, system warnings and troubleshooting are also displayed on thermostat screen Up to four separate schedules are available plus Schedule IQ One-Touch Away Mode - A quick and easy way to set the cooling and heating setpoints while away Smart Away - Schedule IQ uses geo-fencing technology to determine when the homeowner is within a predetermined distance from the home to operate the system when leaving, away and arriving Weather-On-Demand - Live up-to-date weather data and seven-day forecasts. Easy to read 7 in. high definition color display (measured diagonally) Installer setup screens allow quick and simple system configuration without a manual Installer can also run simple tests for easy maintenance and troubleshooting Dealer Dashboard features online real-time monitoring of systems Serial communications bus (RSBus), with less wiring than a conventional heating/cooling system, allows system communication Uses 4-wire standard thermostat wiring Conventional thermostat wiring connects the Smart Hub Controller to the indoor/outdoor equipment High Definition Color Display with Subbase, Smart Hub Controller, wallplate (for retrofit installations) furnished for easy installation Additional indoor air quality comfort products (PureAir Air Purification System, Healthy Climate Humidifiers, Humiditrol Enhanced Dehumidification Accessory, Healthy Climate Energy/Heat Recovery Ventilators, Healthy Climate Germicidal Lights) can be added to the system for a complete total-comfort system
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy