Apply to be a TradeMaster!
Main product image of Auto Limit Switch 210-240F (3" Insert), 21L89
Magnifying glass
Hover image to zoom

Auto Limit Switch 210-240F (3" Insert), 21L89

Brand:
Lennox
SKU:
21L89
Rating:
(0)
Q&A:
(0)
Auto Limit Switch 210-240F (3" Insert), 21L89
Magnifying glass
Hover image to zoom
$43.47 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
210°F to 240°F

Description

–
21L89 is an official OEM Auto Limit Switch 210-240F (3" Insert) for Lennox HVAC equipment.

Specs

–
Product Type:

Limit Switch

Temperature Range (F):

210°F to 240°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy