Apply to be a TradeMaster!
Main product image of Mlb, 2 Ton, 22B17
Magnifying glass
Hover image to zoom
Mlb, 2 Ton, 22B17
Magnifying glass
Hover image to zoom
$5,284.43 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Lennox MLB Series High-Efficiency, Variable-Capacity, Cold-Climate Mini-Split Heat Pump Lennox is now offering variable-capacity mini-splits with impressive efficiency levels.  The high-efficiency MLB 2 Ton, single zone heat pump offers up to 21.5 SEER and up-to 12.0 HSPF and may even help you qualify for energy rebates.  Lennox mini-splits also offer other comfort-enhancing benefits. Variable capacity, constant efficiency Unit runs at low most of the time, using only the amount of energy necessary to meet comfort need. ENERGY STAR Certified HVAC equipment with the ENERGY STAR label meets or exceeds federal guidelines for energy-efficient performance. Maximum comfort. Minimum noise Silence is maintained with indoor units that operate as low as 24.5dBA which means they are literally whisper quiet. Our outdoor units operate as low as 55dBA, or the sound of an electric toothbrush. Easy installation and flexible operation Easy to install, versatile and compact. One outdoor unit can pair with a variety of indoor air handlers and support up to four comfort zones to create a personalized heating and cooling solution.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy