Apply to be a TradeMaster!
Main product image of iComfort S40 Ultra Smart Programmable Thermostat, 22V24
Magnifying glass
Hover image to zoom

iComfort S40 Ultra Smart Programmable Thermostat, 22V24

Brand:
Lennox
SKU:
22V24
Rating:
(8)
Q&A:
(1)
iComfort S40 Ultra Smart Programmable Thermostat, 22V24
Magnifying glass
Hover image to zoom
$824.81 each
In Stock
In Stock
Get 36 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Programmability
Programmable

Description

–

Lennox iComfort S40 Ultra Smart Programmable Thermostat, 22V24

The Lennox iComfort S40 Ultra Smart Programmable Thermostat (model 22V24) recognizes and connects to all iComfort Communicating products to automatically configure and control heating and cooling systems based on user-specified settings for comfort, performance, and efficiency. This SKU directly replaces model 103445-04 and also replaces 15X98, 10F81, and 19V30. The thermostat features a 7-inch high-definition color touchscreen display that interfaces with a Smart Hub Controller to operate HVAC systems within the home.

Key Features & Benefits

  • 7-Inch High-Definition Color Display: Tablet-like touchscreen interface provides easy navigation and system control
  • Built-In Temperature Sensor: Monitors and controls temperatures in the home through the display
  • Temperature Measurement Range: 0 to 150°F
  • Built-In Humidity Sensor: Monitors and controls humidity levels in the home through the display
  • Humidity Measurement Range: 10 to 90% relative humidity
  • Automatic Configuration: Recognizes and connects to all iComfort Communicating products to configure the HVAC system automatically
  • Smart Hub Controller Interface: Communicates with the Smart Hub Controller to operate HVAC systems based on user-specified settings
  • Programmable Operation: Allows scheduling and customization of heating and cooling cycles for efficiency
  • Digital Control Panel: Touchscreen interface simplifies system adjustments

Compatibility & Requirements

This thermostat is designed exclusively for use with Lennox iComfort Communicating HVAC systems. The thermostat requires two-wire, 18AWG (RSBus) unshielded thermostat cable for low voltage Smart Hub power terminals (R, C, + and -). Two-wire, 18 to 22AWG (RSBus) shielded thermostat cable is recommended for Smart Hub communications terminals (I+, I-, A and B). Installation by a qualified HVAC professional familiar with Lennox communicating equipment is recommended to ensure proper wiring and configuration. When upgrading from the iComfort S30, a minor wiring conversion is required to bypass the S30 Hub, as the S40 does not use the wireless hub for communication.

Installation & Care

Connect the two-wire 18AWG unshielded cable to the Smart Hub power terminals (R, C, + and -). Connect the two-wire 18 to 22AWG shielded cable to the Smart Hub communications terminals (I+, I-, A and B). Mount the display securely on the wall where temperature readings will be representative of the living space. Avoid locations near direct sunlight, drafts, doorways, or heat sources. Once powered on, the thermostat will automatically recognize connected iComfort Communicating products and configure the system. Clean the touchscreen display with a soft, dry cloth. Do not use abrasive cleaners or solvents.

Warranty & Support

This thermostat is covered by a 10 year residential warranty through Lennox, the manufacturer.

Frequently Asked Questions

Q: Does this thermostat work with non-Lennox HVAC systems?
A: No, the iComfort S40 is designed exclusively to recognize and communicate with Lennox iComfort Communicating HVAC products and will not function with standard or non-communicating systems.

Q: Can I install this thermostat myself if I have an older Lennox iComfort model?
A: Upgrading from the iComfort S30 requires a minor wiring conversion to bypass the S30 Hub, as the S40 does not use the wireless hub for communication; professional installation is recommended to ensure proper configuration.

Specs

–
Warranty:

10 Year

Control Panel:

Digital

Programmability:

Programmable

User Interface:

Touchscreen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Fairly easy upgrade from the iComfort S30

I had to replace my Lennox iComfort S30 Mag-mount Wireless thermostat. This unit was a good replacement with only a minor wiring conversion to bypass the S30 Hub since this new unit does NOT use the wireless HUB for communication (which is a major upgrade). This company selling it was excellent. It was in stock and came the next day so it minimized my down time. Unfortunately for Lennox owners, there is no other choice unless you want to eliminate the features of your Lennox HVAC system, so you need this whether I recommend it or not. This also makes Lennox able to charge whatever they want for it, so it is very pricey. However, this company has the lowest price for a NEW unit that I have seen anywhere else.
Chucho
Allen, TX
1 years ago
Was this review helpful to you?

Great thermostat

Wonderful buying experience. Item shipped fast and the install was a breeze. This is the only thermostat that works with the advanced capabilities of the Lennox system that I have at home. Solid build quality. The only downside is the price.
John Smith
King of Prussia, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this thermostat again.

Great product at a decent price.
Blazerbay
Austin, TX.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use these people again

Great stall. Very prompt
Dm
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lennox S40

Item arrived Tuesday after ordering on that prior Sunday. Very fast delivery. Thermostat was easy to replace as I had old lennox communicating wifi model.
DYI er
Central NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The part I needed was in stock

The iComfort thermostat was in stock and delivered 3 days later. Best price and customer service technician was knowledgeable about what I was looking for.
Rich
Danvers Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Haven't had this long, but very easy to install and works great. Expensive, but still cheaper than others. I would purchase again!!
Liza
Sioux City, IA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service fast delivery

Easy to install. Works well 10 warranty
Ozzie
Green Valley az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: who is the warrenty thru. it says ten years.

Asked by don 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Don. This thermostat has a 10 year residential warranty through Lennox, the manufacturer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy