Apply to be a TradeMaster!
Main product image of Lw259M205 Ahu 2 Ton Air Handler, 23B83
Magnifying glass
Hover image to zoom

Lw259M205 Ahu 2 Ton Air Handler, 23B83

Brand:
Lennox
SKU:
23B83
Rating:
(0)
Q&A:
(0)
Lw259M205 Ahu 2 Ton Air Handler, 23B83
Magnifying glass
Hover image to zoom
$1,308.25 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
IAQ Matchups ADP LW Series Wall Mount Multi-Family Air Handlers Cabinet & General Features Flexible copper tubing for easy motor access. Low 30" height on models 18 - 37. Cabinets constructed of heavy-gauge, corrosion-resistant galvanized steel. Refrigerant connections located on top left. 5/8" foil-faced insulation for excellent sweat resistance and quiet operation. (4) Screw removal for easy access to all electrical connections. Dual condensate drain connections on left side, right side, and bottom of cabinet. 1" duct flanges on all models simplify attachment to plenums such as 1 1/2" ductboard. Air filter included with every air handler; no tools required for changeout. Decorative wall panel or closet panel available as accessory; both panels reduce published sound level. Wall hanging bracket available as accessory for field installation. Approved for installation in manufactured housing and mobile homes. Coil Features AC or HP applications; R-22 & R-410A compatible. Light weight aluminum evaporator coil with aluminum header plate; copper coil available. Field or factory installed threaded expansion valve. Corrosion proof plastic drain pan. Electrical Features 5-speed high efficiency ECM motor or PSC motor available. Easy to service electric heat section. 5, 7.5, or 10 kW heat kits standard factory installed on all models. Pull disconnect line voltage connection standard on all models. Includes thermostat connections, time delay (1 sec. on, 45 sec. off), & motor speed settings (PSC motor uses control board; functions are built into the 5-speed ECM motor).

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy