Apply to be a TradeMaster!
1 HP ECM Programmable Blower Motor (208-230V), 27U60

1 HP ECM Programmable Blower Motor (208-230V), 27U60

Brand:
Lennox
SKU:
27U60
Rating:
(0)
Q&A:
(0)
1 HP ECM Programmable Blower Motor (208-230V), 27U60
$688.61 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
300-1200 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1 HP

Description

–
Lennox 27U60 (Model 627537-14) is an official OEM 1 HP ECM Programmable Blower Motor (208-230V) for Lennox HVAC equipment.

Specs

–
Motor:

ECM

Phase:

1

Speeds:

5

RPM:

300-1200

Frame:

48N

Product Type:

Blower Motor

Horse Power:

1

Voltage:

208/230V

Rotation:

CCWLE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy