Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Lennox Parts
Lennox Compressors & Parts
Compressor Sound Blanket
Brand:
Lennox
SKU:
27W56
Rating:
(0)
Q&A:
(0)
Hover image to zoom
27W56 has been discontinued
Discontinued January 8, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Compressor Sound Cover, up to 3 Ton, 18J42
Brand:
Lennox
SKU:
18J42
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Polyethylene
Description
–
Lennox 101321-02 Compressor Sound Cover
Features:
Polyethylene Outer Shell
Insulation Liner
Height: 19.5"
Diameter: 16.13"
Weight: 3.15 lbs
Specs
–
Product Type:
Insulation Liner
Material:
Polyethylene
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video