Apply to be a TradeMaster!
Main product image of Brinmar 0351Bp, Full Ac Winter Cover With Logo, 39-3/4 X 35-3/4 X 46-1/2, 28G71
Magnifying glass
Hover image to zoom

Brinmar 0351Bp, Full Ac Winter Cover With Logo, 39-3/4 X 35-3/4 X 46-1/2, 28G71

Brand:
Lennox
SKU:
28G71
Rating:
(0)
Q&A:
(0)
Brinmar 0351Bp, Full Ac Winter Cover With Logo, 39-3/4 X 35-3/4 X 46-1/2, 28G71
Magnifying glass
Hover image to zoom
$91.52 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Winter Protection: Safeguards A/C condensing unit from snow, ice, UV fading, mildew, leaves, dirt, and debris. Durability: Made from premium 18 oz. or 24 oz. industrial vinyl fabric with reinforced backing; available in gray or beige. Maintenance & Efficiency: Reduces maintenance costs and improves energy efficiency. Longevity: Prolongs the life of the condensing unit and minimizes cabinet fading. Tailored Fit: Designed to fit the exact shape of the cabinet with precision openings for electrical and refrigeration lines. Convenient Closure: Features hook-and-loop closure for easy access. Mold & Weather Resistant: Material treated against mold, mildew, fungus, UV, and sub-zero temperatures. Vented Design: Bottom vented covers (½" to 2" short) allow airflow to prevent cold damp air accumulation. Fits: Lennox SL25KCV

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy