Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2AC13B24P-1A Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
2AC13B24P-1A
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Fan Guard, 11W71
11W71
Lennox
35/5 MFD Round Dual Capacitor (370V), 89M73
89M73
Lennox
(1)
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(9)
Motor Harness, 15M35
15M35
Lennox
Liquid Line Service Valve, 11W97
11W97
Lennox
Suction Service Valve
11W95
Lennox
1/2" Bore, 18" Dia, 3 Blade, Fan, 97M64
97M64
Lennox
1.5 Ton Compressor 1 PH w/ R-22 Refrigerant, 20,200 BTU (230v), 11C29
11C29
Lennox
1/10 HP Fan Motor (208-230V), 12F49
12F49
Lennox
(14)
0.067 Piston Assembly, 11W00
11W00
Lennox
Compressor Mount, 54M63
54M63
Lennox
3/8"odf R22 Filter Drier, 11W84
11W84
Lennox
100230-06 Push Pin, 42W91
42W91
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 2AC13B24P-1A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video