Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2HP13B18P-1A Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
2HP13B18P-1A
Description
–
Lennox Heat Pump 2HP13B18P-1A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Low Pressure Switch, 32W87
SKU:
32W87
Lennox
Motor Harness, 15M35
SKU:
15M35
Lennox
Filter/drier, 44W12
SKU:
44W12
Lennox
1/10 HP Fan Motor (208-230V), 12F49
SKU:
12F49
Lennox
Expansion Valve, 70M29
SKU:
70M29
Lennox
30/5 MFD Dual Round Capacitor (370V), 89M70
SKU:
89M70
Lennox
Compressor Mount, 54M63
SKU:
54M63
Lennox
Defrost Control Board Kit, 16V38
SKU:
16V38
Lennox
24v Reversing Valve w/ Harness, 49W63
SKU:
49W63
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
1/2" Bore, 22" Diameter, 3-Blade Fan, 11W83
SKU:
11W83
Lennox
Liquid Line Service Valve, 11W97
SKU:
11W97
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video