Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2SCU13LC160T-2 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
2SCU13LC160T-2
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts List
–
SWITCH-PRESS
100216-01
Sorry, we don't currently sell this item.
Request This Item
VALVE-SADDLE
65G9101
Sorry, we don't currently sell this item.
Request This Item
SWITCH-HI PRESS
86H3101
Sorry, we don't currently sell this item.
Request This Item
TEE
LB-53109D
Sorry, we don't currently sell this item.
Request This Item
HI PRESS CUTOUT KIT
LB-87619A
Sorry, we don't currently sell this item.
Request This Item
LOSS OF CHARGE KIT
LB-110135A
Sorry, we don't currently sell this item.
Request This Item
Flue Collar, 7" With Hardware MPO-IQ, EMP, 109569-01
109569-01
Burnham
POST - CORNER
R48023-003E
Sorry, we don't currently sell this item.
Request This Item
PANEL - CONTROL COVER
R48027- 001E
Sorry, we don't currently sell this item.
Request This Item
ORIFICE
100001-01
Sorry, we don't currently sell this item.
Request This Item
PANEL - CABINET (LOUVERED) WIDE
R48029-007E
Sorry, we don't currently sell this item.
Request This Item
PANEL - CABINET (LOUVERED) NARROW
R48029-008E
Sorry, we don't currently sell this item.
Request This Item
PANEL - TOP (LOUVERED)
R48024-002E
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR-RUN
100600-03
Sorry, we don't currently sell this item.
Request This Item
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
DRIER-FILTER
100214-01
Sorry, we don't currently sell this item.
Request This Item
KIT
100484-43
Sorry, we don't currently sell this item.
Request This Item
MOUNT PKG-COMP
15J1301PR
Sorry, we don't currently sell this item.
Request This Item
HARNESS-COMPRESSOR
15M3601
Sorry, we don't currently sell this item.
Request This Item
DRIER
88K4401
Sorry, we don't currently sell this item.
Request This Item
ASSY-COIL DBL ROW 5 BND MEDIUM BASE 5/16
R48698-002
Sorry, we don't currently sell this item.
Request This Item
VALVE-SERVICE
100432-01
Sorry, we don't currently sell this item.
Request This Item
Partition Shelf Assembly for ALP399 (Sage 2 Controller)
102831-05
Burnham
FAN
100060-21
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR ZR54K5-TF5
103349-19
Sorry, we don't currently sell this item.
Request This Item
MOTOR-FAN
100483-34
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 2SCU13LC160T-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video