Apply to be a TradeMaster!
Main product image of 24V 25 amp 3 pole Contactor, 95M57
Magnifying glass
Hover image to zoom

24V 25 amp 3 pole Contactor, 95M57

Brand:
Lennox
SKU:
95M57
Rating:
(1)
Q&A:
(0)
24V 25 amp 3 pole Contactor, 95M57
Magnifying glass
Hover image to zoom
$93.21 each
In Stock
In Stock
Get 40 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps

Description

–
95M57 is an official OEM 24V 25 amp 3 pole Contactor for Lennox HVAC equipment.

Specs

–
Poles:

3

Amperage:

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very reliable parts & fast shipping

I needed this to repair my AC unit and was having trouble locating the exact part, untilI found it here. I ordered it and shipment was scheduled to arrive in 5 days, however it arrived in only 3 days! The part worked perfectly and continues to do so! A+++
EM
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy