Apply to be a TradeMaster!
Main product image of 12" x 9" Blower Wheel (1/2" Bore), 31G67
Magnifying glass
Hover image to zoom

12" x 9" Blower Wheel (1/2" Bore), 31G67

Brand:
Lennox
SKU:
31G67
Rating:
(0)
Q&A:
(0)
12" x 9" Blower Wheel (1/2" Bore), 31G67
Magnifying glass
Hover image to zoom
$292.84 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Width (Inches)
9" Width

Description

–
12" x 9" Blower Wheel (1/2" Bore)
  • Rotation: Clockwise

  • **Note: image may not represent actual product**

    Specs

    –
    Product Type:

    Wheel

    Diameter (Inches):

    12"

    Width (Inches):

    9"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy