Apply to be a TradeMaster!
Main product image of 90° Elbow, 32F23
Magnifying glass
Hover image to zoom

90° Elbow, 32F23

Brand:
Lennox
SKU:
32F23
Rating:
(3)
Q&A:
(0)
90° Elbow, 32F23
Magnifying glass
Hover image to zoom
$9.92 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
90° Elbow
  • 3/8" hose shank by 1/8" male pipe thread
  • Specs

    –
    Pipe Size:

    1/8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Perfect replacement

    Loved the fact I ordered this part, and it arrived in the morning the next day with $5 shipping.
    Larry
    New York
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product

    People are great 👍 on the phone, and getting my order shipped to me . THANKS
    D
    N.Y.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    OEM Part

    Fits like a glove. I had previously accidently broke the original OEM part off at the theaded end and had to use an "easy out" to remove it.
    hsbinsp
    MO
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy