Apply to be a TradeMaster!
Main product image of Brinmar Sbshd, Universal Fit Scroll Compressor Sound Blanket, Up To 7 Ton, 8 X 8 X 15" Maximum, 36N11
Magnifying glass
Hover image to zoom

Brinmar Sbshd, Universal Fit Scroll Compressor Sound Blanket, Up To 7 Ton, 8 X 8 X 15" Maximum, 36N11

Brand:
Lennox
SKU:
36N11
Rating:
(0)
Q&A:
(0)
Brinmar Sbshd, Universal Fit Scroll Compressor Sound Blanket, Up To 7 Ton, 8 X 8 X 15" Maximum, 36N11
Magnifying glass
Hover image to zoom
$45.66 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Brimar Universal Fit Scroll Compressor Sound Blanket The Brinmar Sound Blanket provides a minimum 5 dB noise reduction. This represents a 40%+ reduction in noise levels - better results than any other blanket we tested at an independent laboratory. The inside of the Brinmar Sound Blanket is lined with a rubber-like substance also used as a sound blocker in the passenger compartment of vehicles. This rubber sheet traps the sound inside the blanket where a 1-inch layer of glass insulation absorbs the noise. Our two-part design allows for varying heights and girths of compressors and the overlapping seams avoid gaps and this helps trap the sound inside the blanket. During installation the blanket naturally adapts to accommodate the various positions of the suction/discharge lines and control box. Hook and loop straps make the blanket easy to fasten and install Universal-fit for all compressors up to 7 Ton Universal-fit makes it easy to order and easy to stock Minimum 5 dB noise reduction - a 40%+ decrease in noise Makes air conditioners and heat pumps comply with local noise laws Maximum Size: 8 x 8" x 15"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy