Shop Resideo Sale
Main product image of 1/2" IP Slow Open Natural Gas Valve, 41K35
Magnifying glass
Hover image to zoom

1/2" IP Slow Open Natural Gas Valve, 41K35

Brand:
Lennox
SKU:
41K35
Rating:
(2)
Q&A:
(0)
1/2" IP Slow Open Natural Gas Valve, 41K35
Magnifying glass
Hover image to zoom
$695.55 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V

Description

–
41K35 is an official OEM 1/2" IP Slow Open Natural Gas Valve for Lennox HVAC equipment.

Specs

–
Size:

1/2"

Voltage:

24V
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
You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I bought and installed this product myself

After reviewing several online instructional videos, I installed this product successfully. Be certain to perform a leak detection test(soapy water) after installation, as the pilot supply connection can be difficult to seat properly which causes a leak. One month after installation, my furnace has been working properly. The product does not come with installation instructions, so be sure to do your research online or consult a pro.
@justlightthefire
Pittsburgh, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RIght part, works great.

I am a homeowner, not a professional, but the PEX site allowed me to find the right parts to fix my furnance; controller and automated gas valve came with instructions. Easy to install, furnace works better than it has in years!
GFK
Seattle
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?