Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Lennox Parts
Lennox Miscellaneous Parts
100103-03, High Pressure Switch, Actuates At 590 Psi; Manual Reset, 42W41
Brand:
Lennox
SKU:
42W41
Rating:
(0)
Q&A:
(0)
Hover image to zoom
42W41 has been discontinued
Discontinued September 1, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
High Pressure Switch, 93W01
Brand:
Lennox
SKU:
93W01
(4)
Order by
today
, receive 26 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Sensata Technologies 29PSL012-439 High Pressure Switch SPST 24VAC @ 125VA or 120-277VAC @ 375VA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video