Apply to be a TradeMaster!
Main product image of 1/2" Natural Gas Valve 3.5" WC (24v), 73W17
Magnifying glass
Hover image to zoom
1/2" Natural Gas Valve 3.5" WC (24v), 73W17
Magnifying glass
Hover image to zoom
$159.39 each
In Stock
In Stock
Get 81 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Size
1/2"
Product Highlight: Fuel Type
Natural Gas

Description

–
73W17 is an official OEM 1/2" Natural Gas Valve 3.5" WC (24v) for Lennox HVAC equipment.

Specs

–
Voltage:

24V

Size:

1/2"

Fuel Type:

Natural Gas

Water Column ("WC):

3.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Ignition Control Board, 81W03
SKU: 81W03
Lennox

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would by this again

Perfect replacement works great got my heat working again.
G
Sanger ca
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would continue to buy parts from Supply House

I've needed to replace several parts on my furnace and appliances and Supply House has always been incredibly helpful not only helping me identify the parts but also shipping it in a timely fashion . The call takers go out of their way to make sure you have the best experience during a needy time. Thank you and Happy New year.
Ed
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the trick, definitely would purchase again.

perfect
jim
Groton, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Excellent service Very easy to order and pick up Customer service is great
K&H
Somerset N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy to install . Great service
Roberto
Indian land SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Working perfectly
Von
Starkville ms
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

fast shipping, great service and very helpful.
marv
morton grove IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy