Shop Klein Tools Limited Time Promotion
Main product image of 21" x 26" x 2" Metal Mesh Insert for PCO-20C, 75X66
Magnifying glass
Hover image to zoom

21" x 26" x 2" Metal Mesh Insert for PCO-20C, 75X66

Brand:
Lennox
SKU:
75X66
Rating:
(0)
Q&A:
(0)
21" x 26" x 2" Metal Mesh Insert for PCO-20C, 75X66
Magnifying glass
Hover image to zoom
$113.00 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
2" Depth
Product Highlight: Height (Inches)
26" Height
Product Highlight: Width (Inches)
21" Width

Description

–
75X66 is an official OEM 21" x 26" x 2" Metal Mesh Insert for PCO-20C for Lennox HVAC equipment.

Specs

–
Depth (Inches):

2"

Height (Inches):

26"

Width (Inches):

21"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy