The Day Savers – A National Tradesmen Day Contest
Main product image of Ranco Etc-212020-000 Two Stage Electronic Temperature Control, 76W39
Magnifying glass
Hover image to zoom

Ranco Etc-212020-000 Two Stage Electronic Temperature Control, 76W39

Brand:
Lennox
SKU:
76W39
Rating:
(0)
Q&A:
(0)
Ranco Etc-212020-000 Two Stage Electronic Temperature Control, 76W39
Magnifying glass
Hover image to zoom
$123.91 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The Ranco ETC-212020-000 is a microprocessor based family of electronic temperature controls, designed to provide on/off control for commercial heating, cooling, air conditioning and refrigeration. The ETC is equipped with a liquid crystal display (LCD) that provides a constant readout of the sensed temperature, and a touch keypad that allows the user to easily and accurately select the setpoint temperature, differential and heating/cooling mode of the operation. Input Voltage: 24V, 50/60 Hz Temperature Range: -30°F to 220°F Differential Range: 1°F to 30°F Switch Action: SPDT Sensor: Thermistor, 1.94 in. long x 0.25 in. diameter with 8 ft. cable, IP67 rated Enclosue: NEMA 1, Plastic Agency Approvals: UL Listed, File E94419, Guide XAPX CSA Certified, File LR68340, Class 4813 02
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy