Apply to be a TradeMaster!
Main product image of C0Snsr21Ae, Return (Building) Static Differential Pressure Sensor, 78M20
Magnifying glass
Hover image to zoom

C0Snsr21Ae, Return (Building) Static Differential Pressure Sensor, 78M20

Brand:
Lennox
SKU:
78M20
Rating:
(0)
Q&A:
(0)
C0Snsr21Ae, Return (Building) Static Differential Pressure Sensor, 78M20
Magnifying glass
Hover image to zoom
$633.29 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Lennox C0SNSR21AE, Return (Building) Static Differential Pressure Sensor The Return (Building) Static Differential Pressure Sensor has three operating ranges and three output options. It is used with optional power exhaust fans to control building static pressure on Lennox' premium rooftop units. Pre-set to -0.5 to 0.5 in. w.c. range and 0 to 10VDC output for Prodigy Unit Controller. Additional ranges and outputs are available by changing mini-jumpers. Compatible with Prodigy Unit Controller. C0SNSR22AE1- (79M21) Outdoor Air Weather Head required for reducing outdoor static pressure fluctuations. Specifications: Controller Compatibility: Prodigy Unit Controller - All versions, Building Controller Operating Temperature: 0 to 175°F 10 to 90% RH Compensated Temperature Range 25 to 150°F Power Requirements: 24VAC (+/-25%), 50/60Hz, 0.5VA maximum Operating Range: 0 - 1.0 in. w.c., 0 - 0.5 in. w.c., 0 - 0.25 in. w.c., -0.5 - 0.5 in. w.c., -0.25 - 0.25 in. w.c., -0.125 - 0.125 in. w.c., Factory Setting is -0.5-+0.5 in. w.c. Accuracy: +/- 1% F.S. Overpressure: 10 PSID Output: 0-10VDC, 0-5VDC, 4-20mA, Factory Settings is 0-10VDC Enclosure: Steel NEMA 4, aluminum probe Media Compatibility: Clean dry air or any inert gas Termination: Un-pluggable screw terminal block Dimensions: Height: 6 in. x Width: 4 in. (with mounting tabs) x Depth: 2-1/4 in.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy