Apply to be a TradeMaster!
Main product image of C0Snsr10Ae1, Static Pressure Switch, For Power Exhaust Control, 79M79
Magnifying glass
Hover image to zoom

C0Snsr10Ae1, Static Pressure Switch, For Power Exhaust Control, 79M79

Brand:
Lennox
SKU:
79M79
Rating:
(0)
Q&A:
(0)
C0Snsr10Ae1, Static Pressure Switch, For Power Exhaust Control, 79M79
Magnifying glass
Hover image to zoom
$283.80 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Lennox C0SNSR10AE1 Static Pressure Switch Used to control unit power exhaust fans on Lennox' premium rooftop unit applications using one of the Prodigy Unit Controller's staged exhaust fan options. Operating Temperature: 40°F To 190°F Electrical Switch Type: Single-pole single-throw, automatic reset Electrical Ratings: 10mA @5VDC Contact Material: Gold-flash Electrical Connections: Screw-type terminals Pressure Limits: 13.85 in. w.c. Setpoint Range: 0.05 to 12 in. w.c. Setpoint Adjustment: Screw-type inside conduit enclosure Operating Pressure Range: 1.4 to 5.5 in. w.c. Usage: Air only Mounting Position: Diaphragm in vertical position Mounting: Two mounting holes Sample Line Connectors: Compression fittings for 1/4 in. O.D. rigid or semi-rigid tubing, barb fittings for 1/4 in. O.D. polyethylene tubing Dimensions: H x W x D: 5-9/16 x 6 x 3-1/8"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy