Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
80AF1UH045P12AL-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
80AF1UH045P12AL-1
Description
–
Lennox Furnace 80AF1UH045P12AL-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
Flame Sensor Lead, 11M65
SKU:
11M65
Lennox
Flame Sensor, 69W43
SKU:
69W43
Lennox
Combustion Blower Assembly, 74W55
SKU:
74W55
Lennox
Blower Housing Replacement, 57M87
SKU:
57M87
Lennox
1/16" Natural Gas Orifice, 69W27
SKU:
69W27
Lennox
Limit Control 190F, 69W39
SKU:
69W39
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
Control Box Lb-108340, 28W59
SKU:
28W59
Lennox
Pressure Switch Tubing, 98L78
SKU:
98L78
Lennox
Wiring Harness, 68L52
SKU:
68L52
Lennox
Blower Wheel w/ 1/2" Bore, 10" x 8", 89J10
SKU:
89J10
Lennox
SPST Pressure Switch, -.60" WC, 80W52
SKU:
80W52
Lennox
Stand Off Kit, 48M39
SKU:
48M39
Lennox
Rollout Switch Manual Reset, 25M60
SKU:
25M60
Lennox
Limit Switch, 69M38
SKU:
69M38
Lennox
#61 LP Orifice, 69W94
SKU:
69W94
Lennox
Gasket Inducer Motor Plate, 69W51
SKU:
69W51
Lennox
Hot Surface Ignitor, 70W16
SKU:
70W16
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video