Apply to be a TradeMaster!
Main product image of 5 MFD Oval Capacitor (370V), 22W78
Magnifying glass
Hover image to zoom

5 MFD Oval Capacitor (370V), 22W78

Brand:
Lennox
SKU:
22W78
Rating:
(2)
Q&A:
(0)
5 MFD Oval Capacitor (370V), 22W78
Magnifying glass
Hover image to zoom
$8.05 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
5 MFD

Description

–
22W78 is an official OEM 5 MFD Oval Capacitor (370V) for Lennox HVAC equipment.

Specs

–
Voltage:

370V

MFD:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked as expected

Found the part on the site, received quickly, installed easily, worked as expected.
Pete
Royal Oak, MI
5 years ago
Was this review helpful to you?

Thank you for the fast turn around

Worked as expected
Joe
Nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy