Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
80MGF2-45A-12 Parts - Lennox Furnace
Brand:
Lennox
SKU:
80MGF2-45A-12
Description
–
Lennox Furnace 80MGF2-45A-12
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
LP Kit for Lennox Gas Valve, 28G61
SKU:
28G61
Lennox
Inducer Motor Gasket, 60J55
SKU:
60J55
Lennox
Natural Gas Burner Orifice, 33J95
SKU:
33J95
Lennox
140f Limit Control, 87F16
SKU:
87F16
Lennox
Flue Box Gasket, 28J94
SKU:
28J94
Lennox
LP Burner Orifice, 12K48
SKU:
12K48
Lennox
Transformer, 120V-24V 30Va, Quikconnect, 78H55
SKU:
78H55
Lennox
Interlock Switch, 30H65
SKU:
30H65
Lennox
Secondary Limit Kit, 50L98
SKU:
50L98
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
Pressure Switch, 4.5" WC, 33J88
SKU:
33J88
Lennox
Flame Sensor Replacement, 51M14
SKU:
51M14
Lennox
LP Gas Valve Conversion Kit, 48G22
SKU:
48G22
Lennox
0.24"WC 1/4" Barb Connection SPST Pressure Switch, 80K25
SKU:
80K25
Lennox
Silicon Carbide Hot Surface Ignitor, 41K56
SKU:
41K56
Lennox
1/2" Natural Gas Valve (VR8205M2823), 60J59
SKU:
60J59
Lennox
235' Limit Control, 30' Differential, 27K12
SKU:
27K12
Lennox
1/4 HP 1075 RPM Blower Motor (115V), 21L91
SKU:
21L91
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video