Apply to be a TradeMaster!
Main product image of 1/2" Natural Gas Valve 3.5" WC (24v), 83W12
Magnifying glass
Hover image to zoom

1/2" Natural Gas Valve 3.5" WC (24v), 83W12

Brand:
Lennox
SKU:
83W12
Rating:
(1)
Q&A:
(0)
1/2" Natural Gas Valve 3.5" WC (24v), 83W12
Magnifying glass
Hover image to zoom
$189.90 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Size
1/2"
Product Highlight: Fuel Type
Natural Gas

Description

–
83W12 is an official OEM 1/2" Natural Gas Valve 3.5" WC (24v) for Lennox HVAC equipment.

Specs

–
Voltage:

24V

Size:

1/2"

Fuel Type:

Natural Gas

Water Column ("WC):

3.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fixed it ! OE part, perfect replacement

Our furnace continually failed to ignite. HVAC technicians were backed up 2-3 weeks. I diagnosed carefully, but with modulating circuits, I could not be absolutely certain whether it was gas valve or controller. I ordered this gas valve and the controller to 'cover the bases' - the gas valve was the culprit. This OE part functions great. It differs from the original only in eliminating a plastic protrusion that made removal or installation difficult without removing the burner box. Most important to me were: OE parts, Supply House service (correct parts, prompt shipping, return policy), and competitive pricing.
Ex Lab Guy
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy