Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
90UGFA3-100-6 Parts - Lennox Furnace
Brand:
Lennox
SKU:
90UGFA3-100-6
Description
–
Lennox Furnace 90UGFA3-100-6
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
30
Replacement Parts
7.5 MFD Oval Capacitor (370V), 22W79
SKU:
22W79
Lennox
Ignitor Bracket, 81L71
SKU:
81L71
Lennox
Rollout Switch M/R, 15M45
SKU:
15M45
Lennox
7.5 MFD Oval Capacitor (440V), 19J07
SKU:
19J07
Lennox
Gasket for Combustion Blower Assembly, 52J98
SKU:
52J98
Lennox
5 MFD Oval Motor Run Capacitor (440V), 19J06
SKU:
19J06
Lennox
Combustion Air Orifice, 18J16
SKU:
18J16
Lennox
Circuit Breaker Switch, 37J56
SKU:
37J56
Lennox
Flue Transition Kit, 59M03
SKU:
59M03
Lennox
Plug, Collector Box, 69J82
SKU:
69J82
Lennox
Sensor Lead, 22L56
SKU:
22L56
Lennox
Flue Collar, 73K41
SKU:
73K41
Lennox
Wiring Harness Kit, 23M24
SKU:
23M24
Lennox
Coupling For Venter Motor, 73K84
SKU:
73K84
Lennox
20" x 25" x 1" Air Filter, 59436
SKU:
59436
Lennox
Collector Box w/ Gasket & Boot, 64J11
SKU:
64J11
Lennox
Silicon Carbide Hot Surface Ignitor, 41K56
SKU:
41K56
Lennox
Blower Housing, 43J38
SKU:
43J38
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video