Apply to be a TradeMaster!
Main product image of 7.5 MFD Oval Capacitor (370V), 22W79
Magnifying glass
Hover image to zoom

7.5 MFD Oval Capacitor (370V), 22W79

Brand:
Lennox
SKU:
22W79
Rating:
(8)
Q&A:
(0)
7.5 MFD Oval Capacitor (370V), 22W79
Magnifying glass
Hover image to zoom
$8.38 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
7.5 MFD

Description

–
22W79 is an official OEM 7.5 MFD Oval Capacitor (370V) for Lennox HVAC equipment.

Specs

–
Voltage:

370V

MFD:

7.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Exact part I needed for my Lennox furnace

Used this to replace my furnace blower capacitor. I have model ML193UH090XP48C-57. I tested the capacitor and it was correctly within the MFD range.
Tim
Denver, CO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived faster than expected

I was so grateful to receive this part early. My furnace broke after a power outage and it was so cold! A competing website was going to charge over 120 to get this part so I decided to use Supply House instead. Now I am cozy warm again. Happy and will definitely use them again!
Katie
Washington
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just fantastic company!

Received OEM parts, fast delivery, and had instructions in the box. Well packaged too! Saved me a ton of money and like I said, received quality parts. They answered all my questions before purchasing. I was able to install everything myself, which also saved me money! Definitely buy from again!
Chris
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Delivery and excellent phone support

Bought multiple items multiple times and always receive fast delivery and no hassle returns when needed.
Ari
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect capacitor replacement

replaced existing capacitor under clamp...although it is taller than the one being replaced it fit perfect.
Jerry in Amherst
Amherst NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this part again, and recommend.

This part is Identical to the part on my heating unit. The price of the part was excellent. My heating company was trying to charge an unheard-of price for this part. I would highly recommend your outlet to anyone looking for parts.
Tom
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works

I measured mfd using Klein multimeter and it shows 7.35 mfd and I surprised it is less than advertised mfd. Anyway, I installed it and I hope it works long time bec my old one survived 23 years.
sck
los altos ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed, saved the day

Very easy to install, shipping was ultra fast
BD
Boise, ID
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy