Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
90UGFA3-75-5 Parts - Lennox Furnace
Brand:
Lennox
SKU:
90UGFA3-75-5
Description
–
Lennox Furnace 90UGFA3-75-5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
26
Replacement Parts
Ignitor Bracket, 81L71
SKU:
81L71
Lennox
Rollout Switch M/R, 15M45
SKU:
15M45
Lennox
Gasket for Combustion Blower Assembly, 52J98
SKU:
52J98
Lennox
Orifice For Draft Inducer, 18J15
SKU:
18J15
Lennox
Circuit Breaker Switch, 37J56
SKU:
37J56
Lennox
Flue Transition Kit, 59M03
SKU:
59M03
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
Plug, Collector Box, 69J82
SKU:
69J82
Lennox
Sensor Lead, 22L56
SKU:
22L56
Lennox
Flue Collar, 73K41
SKU:
73K41
Lennox
Wiring Harness Kit, 23M24
SKU:
23M24
Lennox
Coupling For Venter Motor, 73K84
SKU:
73K84
Lennox
Silicon Carbide Hot Surface Ignitor, 41K56
SKU:
41K56
Lennox
Flame Sensor Kit, 40L81
SKU:
40L81
Lennox
Heat Exchanger Assembly, 84K46
SKU:
84K46
Lennox
Pressure Switch Tubing Kit, 14M89
SKU:
14M89
Lennox
10-5/8" X 8" Blower Wheel (1/2" Bore), 21708
SKU:
21708
Lennox
Burner Assembly, 58L67
SKU:
58L67
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video