Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
92AF1DF070P12B-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
92AF1DF070P12B-1
Description
–
Lennox Furnace 92AF1DF070P12B-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Drain Hose, 71W46
SKU:
71W46
Lennox
Flame Sensor Lead, 11M65
SKU:
11M65
Lennox
2 Inch Drain Elbow, 10M22
SKU:
10M22
Lennox
Combustion Blower Assembly, 93W13
SKU:
93W13
Lennox
Flame Sensor, 69W43
SKU:
69W43
Lennox
10-5/8" X 8" Blower Wheel (1/2" Bore), 21708
SKU:
21708
Lennox
2" Rubber Coupling With Bend, 80W29
SKU:
80W29
Lennox
1/16" Natural Gas Orifice, 69W27
SKU:
69W27
Lennox
Control Box Lb-108340, 28W59
SKU:
28W59
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
Condensate Drain Trap Kit, 77W30
SKU:
77W30
Lennox
Collector Box, 17F55
SKU:
17F55
Lennox
Pressure Switch Tubing Kit, 47M84
SKU:
47M84
Lennox
Combustion Gasket, 81W46
SKU:
81W46
Lennox
Stand Off Kit, 48M39
SKU:
48M39
Lennox
Flue Rubber Coupling, 14K09
SKU:
14K09
Lennox
Interlock Switch, 51W15
SKU:
51W15
Lennox
Collector Box Gasket, 71W28
SKU:
71W28
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video