Shop Resideo Sale
Main product image of Crankcase Heater 70W 480v, 93M11
Magnifying glass
Hover image to zoom

Crankcase Heater 70W 480v, 93M11

Brand:
Lennox
SKU:
93M11
Rating:
(2)
Q&A:
(0)
Crankcase Heater 70W 480v, 93M11
Magnifying glass
Hover image to zoom
$38.59 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Wattage
70 Watts

Description

–
93M11 is an official OEM Crankcase Heater 70W 480v for Lennox HVAC equipment.

Specs

–
Voltage:

480V

Wattage:

70

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product at a great price.

I was very happy to find the exact part that I was looking for. And everything worked out great. Very satisfied.
Santos
Adelanto Ca.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If more are needed I will order again.

It was the exact needed part. I.D. sticker on the new one was an exact match to the original part.
L. D.
Georgia
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy