Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AF80MPA075B3-B Parts - Lennox Furnace
Brand:
Lennox
SKU:
AF80MPA075B3-B
Description
–
Lennox Furnace AF80MPA075B3-B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
1/3 HP Blower Motor 1PH 1075 RPM (115V), 59M50
SKU:
59M50
Lennox
R20099402 Heat Exchanger, 71L27
SKU:
71L27
Lennox
Inlet Plate, 71L28
SKU:
71L28
Lennox
Main Burner, 71L03
SKU:
71L03
Lennox
.40" WC Pressure Switch, R102614-01
SKU:
R102614-01
Armstrong Air
7.5 MFD Round Run Capacitor (370v), 46W17
SKU:
46W17
Lennox
Collector Box Gasket, 71L02
SKU:
71L02
Lennox
120V Primary, 24V Secondary Transformer (40VA), 82W04
SKU:
82W04
Lennox
Limit Switch L130-20F, 33H78
SKU:
33H78
Lennox
Rollout Switch, 52M74
SKU:
52M74
Lennox
HI Limit Control, 87H91
SKU:
87H91
Lennox
Inducer Draft Assembly, 70L60
SKU:
70L60
Lennox
IGN Fan Control, 80M27
SKU:
80M27
Lennox
Wiring Harness, 80M28
SKU:
80M28
Lennox
Ignitor, 80M29
SKU:
80M29
Lennox
10-5/8" x 6" Blower Wheel (1/2" Bore), 40F83
SKU:
40F83
Lennox
Interlock Switch, 51W15
SKU:
51W15
Lennox
Flame Sensor Replacement, 28M97
SKU:
28M97
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video