Apply to be a TradeMaster!
Main product image of 1/3 HP Blower Motor 1PH 1075 RPM (115V), 59M50
Magnifying glass
Hover image to zoom

1/3 HP Blower Motor 1PH 1075 RPM (115V), 59M50

Brand:
Lennox
SKU:
59M50
Rating:
(1)
Q&A:
(0)
1/3 HP Blower Motor 1PH 1075 RPM (115V), 59M50
Magnifying glass
Hover image to zoom
$507.64 each
In Stock
In Stock
Get 9 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 @ 1075 RPM HP

Description

–
59M50 is an official OEM 1/3 HP Blower Motor 1PH 1075 RPM (115V) for Lennox HVAC equipment.

Specs

–
Voltage:

115V

Horse Power:

1/3 @ 1075 RPM

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

About six out of 10 for ease of install. Perfect fit. For a couple dollars may as well change the capacitor. Customer service is great
Cable guy
South Bend Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy