Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AFHEAT10B24PA-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
AFHEAT10B24PA-1
Description
–
Lennox Furnace AFHEAT10B24PA-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
1.5 Ton Compressor 1 PH w/ R-22 Refrigerant, 20,200 BTU (230v), 11C29
SKU:
11C29
Lennox
18" Dia. Fan Blade, 1/2" Bore, 72L75
SKU:
72L75
Lennox
Motor Harness, 15M35
SKU:
15M35
Lennox
Reversing Valve, 72L28
SKU:
72L28
Lennox
3/8" Liquid Line Service Valve, 72L04
SKU:
72L04
Lennox
Fan Guard, 11W71
SKU:
11W71
Lennox
1/10 HP 1PH Motor 208/230v, 72L05
SKU:
72L05
Lennox
Defrost Thermostat, 72L27
SKU:
72L27
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
5/8" Suction Service Valve, 72L01
SKU:
72L01
Lennox
Low Pressure Switch (40 psi Close, 15 psi Open), 17W14
SKU:
17W14
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video