Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
BCS3M42C00NA1P-1 Parts - Lennox Air Handler
Brand:
Lennox
SKU:
BCS3M42C00NA1P-1
Description
–
Lennox Air Handler BCS3M42C00NA1P-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Wiring Harness, 74W17
SKU:
74W17
Lennox
Blower Wheel w/ 1/2" Bore, 11" x 8", 16W84
SKU:
16W84
Lennox
208/240V Transformer (40VA), 38M45
SKU:
38M45
Lennox
TXV Kit R-22, 3.5-5 Ton, 56J20
SKU:
56J20
Lennox
12 X 8 Blower Housing W/wheel, 89W85
SKU:
89W85
Lennox
Vert Drain Pan , 89W79
SKU:
89W79
Lennox
Hardware Kit (pkg 10), 97M37
SKU:
97M37
Lennox
Kit-RFC (.076), 97M78
SKU:
97M78
Lennox
Teflon O-Ring (12 Pack), 49J23
SKU:
49J23
Lennox
Time Delay Relay Kit, 16D74
SKU:
16D74
Lennox
Liquid Line Bag Assembly Kit 10pak, 69J46
SKU:
69J46
Lennox
Blower Relay, 13W13
SKU:
13W13
Lennox
Drain Pan, 89W81
SKU:
89W81
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video