Apply to be a TradeMaster!
Main product image of 208/240V Transformer (40VA), 38M45
Magnifying glass
Hover image to zoom

208/240V Transformer (40VA), 38M45

Brand:
Lennox
SKU:
38M45
Rating:
(4)
Q&A:
(0)
208/240V Transformer (40VA), 38M45
Magnifying glass
Hover image to zoom
$37.28 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
38M45 is an official OEM 208/240V Transformer (40VA) for Lennox HVAC equipment.

Specs

–
Voltage (Primary):

208V

Voltage (Secondary):

240v

VA Rating:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Just what was needed

Fast service
Jack
Philadelphia , Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Transformer works

The product worked perfect. Had to modify the connector for load side but. It was what I needed . Thanks!
Shane B
Hermitage Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and customer service

Perfect fit. Helped me finding exact fit. Arrived in timely manner.
Jassi
NOBLESVILLE IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part, worked perfectly for my Ducane

Worked like a charm. Destroyed mine when changing the t stat. Fast shipping and I was back in business.
Big D
Orlando FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy