Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (10)

Price Range
–

$40 to $45 (1)
$45 to $50 (1)
$50 to $60 (1)
$100 to $200 (6)
$200 to $300 (1)

Lennox Bearing Kits

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of Bearings for 5 HP Motor, 86H56
Bearings for 5 HP Motor, 86H56
SKU: 86H56
Lennox
SKU: 86H56
Brand: Lennox
$103.54 each
In Stock
Get 44 by Tue, Nov 24
In Stock
Get 44 by Tue, Nov 24
Compare
Product Image of Bearing 1" Bore, 20A83
Bearing 1" Bore, 20A83
SKU: 20A83
Lennox
SKU: 20A83
Brand: Lennox
$42.59 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 1-3/16" Bore Ball Bearing, 93G97
1-3/16" Bore Ball Bearing, 93G97
SKU: 93G97
Lennox
SKU: 93G97
Brand: Lennox
$131.43 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Bearing Bracket, 86H55
Bearing Bracket, 86H55
SKU: 86H55
Lennox
SKU: 86H55
Brand: Lennox
$45.74 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of Bearing Bracket, 46G41
Bearing Bracket, 46G41
SKU: 46G41
Lennox
SKU: 46G41
Brand: Lennox
$109.67 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Bearing Bracket, 93G91
Bearing Bracket, 93G91
SKU: 93G91
Lennox
SKU: 93G91
Brand: Lennox
$132.42 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of Bearing Retainer, 96M55
Bearing Retainer, 96M55
SKU: 96M55
Lennox
SKU: 96M55
Brand: Lennox
$103.09 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of Bearing Bracket for 5 HP, 49K09
Bearing Bracket for 5 HP, 49K09
SKU: 49K09
Lennox
SKU: 49K09
Brand: Lennox
$132.84 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of Bearing Bracket, 88M04
Bearing Bracket, 88M04
SKU: 88M04
Lennox
SKU: 88M04
Brand: Lennox
$59.93 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of Bearing, 79J04
Bearing, 79J04
SKU: 79J04
Lennox
SKU: 79J04
Brand: Lennox
$252.44 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Lennox Bearing Kits

Lennox Bearing Kits are replacement parts for the shaft bearings that support blower wheels, inducer motors, and other rotating components inside Lennox furnaces and air handlers. The 66020 kit, cataloged under the older P-5-84 number, is a cartridge block mounted ball bearing with a 1 inch bore and an eccentric locking collar that clamps the bearing to the shaft. The unit ships sealed and pre-lubricated at the factory, so no additional grease or oil is needed during installation. Kits of this type typically include the bearing itself, the locking collar, and mounting and lubrication instructions, giving a technician everything needed to complete the swap in one part number. Service technicians reach for these kits when a worn or noisy shaft bearing is the root cause of blower vibration or reduced airflow, since replacing the bearing alone is far less involved than swapping the entire blower assembly.

Subcategories

  • Ball Bearing Cartridge Kits: Ball bearing cartridge kits, like the Lennox 66020 (P-5-84), use a cartridge block mounted ball bearing with a 1 inch bore to support a blower or motor shaft. An eccentric locking collar clamps the bearing to the shaft without requiring a separate set screw collar. The bearing ships sealed and pre-lubricated at the factory, so it does not need field lubrication after installation. Technicians choose this style when replacing a failed or worn shaft bearing on equipment originally built with a ball bearing design.
  • Rubber-Mounted Cartridge Bearing Kits: Rubber mounted cartridge bearing kits use a synthetic rubber sleeve between the bearing and its mounting block to absorb vibration before it transfers to the blower housing. The 1 inch bore size matches the ball bearing cartridge style, so the two can often serve the same shaft diameter. An eccentric locking collar still secures the bearing to the shaft in this configuration. Technicians reach for the rubber mounted version on equipment that has a history of bearing noise or premature wear from vibration.
  • Complete Bearing Replacement Kits: Complete replacement kits bundle the bearing itself with the locking collar and mounting and lubrication instructions needed to finish the job in one part number. Bundling the hardware this way keeps a technician from making a second parts run for a missing collar or fastener. The bearing inside the kit ships sealed and pre-lubricated, removing the need to source grease separately. Technicians often keep this kit style on the truck since it covers the bearing, collar, and instructions in a single box.

Buying Guide

Bore size and shaft diameter are the starting point for any bearing kit, since the bearing has to match the shaft it will support in the blower or motor assembly. The 66020 (P-5-84) kit covers a 1 inch bore, a common size across Lennox blower and inducer shafts, but confirming the equipment's shaft diameter before ordering still avoids a mismatch. Bearing style is the next decision, and it comes down to whether the original equipment used a standard ball bearing or a rubber mounted cartridge design, since the rubber sleeve absorbs vibration that a solid ball bearing cartridge transfers directly to the housing. Lennox Bearing Kits that ship sealed and pre-lubricated at the factory remove the need to source grease separately, which simplifies the job when a technician is working from a service truck rather than a fully stocked shop. Checking what comes in the box also matters, since a complete kit bundles the bearing, the eccentric locking collar, and mounting and lubrication instructions together, while a bearing sold on its own may leave a technician sourcing the collar separately. Locking collar type deserves a look too, since an eccentric collar clamps differently than a set screw collar and the two are not always interchangeable on the same shaft. Cross referencing the equipment's original part number against the replacement kit before the job starts is the fastest way to confirm bore size, bearing style, and included hardware all match what the unit actually needs.

Frequently Asked Questions

What bore size does the Lennox 66020 bearing kit use?

The Lennox 66020, also cataloged as P-5-84, uses a 1 inch bore cartridge block mounted bearing. An eccentric locking collar secures the bearing to the shaft once it is in position. Confirming the shaft diameter on the original equipment before ordering keeps the replacement bearing from being a size mismatch.

Does a Lennox bearing kit need to be greased after installation?

Lennox Bearing Kits like the 66020 ship sealed and pre-lubricated at the factory, so no additional grease or oil is needed during installation. The sealed design also keeps contaminants out of the bearing over its service life. Technicians still check for smooth rotation and correct collar tightness before closing up the blower housing.

What is the difference between a ball bearing kit and a rubber mounted cartridge bearing kit?

A ball bearing cartridge kit mounts the bearing directly in a solid block, transferring any shaft vibration straight to the housing. A rubber mounted cartridge kit adds a synthetic rubber sleeve between the bearing and the block, absorbing vibration before it reaches the blower housing. Choosing between the two usually depends on which style the original equipment used and whether vibration or noise has been an issue.

What comes included in a complete Lennox bearing kit?

A complete Lennox bearing kit bundles the bearing itself, an eccentric locking collar, and mounting and lubrication instructions in one part number. Having all three pieces in one box keeps a technician from needing a second trip for a missing collar or fastener. Following the included instructions during installation keeps the collar torque and shaft alignment within spec.

Can a Lennox bearing kit be used on equipment from other brands?

Some Lennox bearing kits cross reference to other brands built on shared platforms, since bearing components are often sourced from the same manufacturers across multiple HVAC brands. Confirming bore size, mounting style, and locking collar type against the specific equipment is still the safest way to verify fit. A part number cross reference through a Lennox parts distributor is the most reliable way to confirm compatibility before ordering.

Didn't find what you're looking for? 
Let us know
.