Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
C1EH0450B-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
C1EH0450B-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
200f Limit, 76W34
76W34
Lennox
Time Delay Relay, 25G43
25G43
Lennox
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
24V DPDT Fan Relay, 67K65
67K65
Lennox
(6)
Base Fuse, 37912
37912
Lennox
3PDT 24V Coil Contactor, 208/230V, 38113
38113
Lennox
30kw Heating Element , 99J41
99J41
Lennox
15 KW Heating Element (460V), 99J38
99J38
Lennox
P-8-7159 Bussmann, 60 Amp Fuse Block, Open Style, Class H, 600 Volt, 37957
37957
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner C1EH0450B-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video