Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CB26UH-024-R-1 Parts - Lennox Air Handler
Brand:
Lennox
SKU:
CB26UH-024-R-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
208/240V Transformer (40VA), 38M45
38M45
Lennox
(4)
1.5-3 Ton Thermal Expansion Valve w/ Check, 56J19
56J19
Lennox
(3)
15 MFD Round Run Capacitor (370V), 53H06
53H06
Lennox
1/4 HP 240V 1 Ph 825 RPM Blower Motor, 41W50
41W50
Lennox
Liquid Line Bag Assembly Kit 10pak, 69J46
69J46
Lennox
Teflon O-Ring (12 Pack), 49J23
49J23
Lennox
Hardware Kit (pkg 10), 97M37
97M37
Lennox
10-5/8" x 6" Blower Wheel (1/2" Bore), 40F83
40F83
Lennox
Vertical Drain Pan, 12W77
12W77
Lennox
Wiring Harness, 74W17
74W17
Lennox
Horizontal Drain Pan, 12W80
12W80
Lennox
Indoor Evaporation Coil, 12W72
12W72
Lennox
1/4 HP Blower Motor (240V), 12W66
12W66
Lennox
(1)
Blower Relay, 13W13
13W13
Lennox
(4)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Air Handler CB26UH-024-R-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video