Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CB26UH-060-R-2 Parts - Lennox Air Handler
Brand:
Lennox
SKU:
CB26UH-060-R-2
Description
–
Lennox Air Handler CB26UH-060-R-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Wiring Harness, 74W17
SKU:
74W17
Lennox
208/240V Transformer (40VA), 38M45
SKU:
38M45
Lennox
TXV Kit R-22, 3.5-5 Ton, 56J20
SKU:
56J20
Lennox
Teflon O-Ring (12 Pack), 49J23
SKU:
49J23
Lennox
11" Dia 9" W Cw 1/2" Blower Wheel, 40F86
SKU:
40F86
Lennox
1/2 HP 2-Speed Blower Motor (240V), 12W71
SKU:
12W71
Lennox
20 MFD Oval Run Capacitor (440V), 53H13
SKU:
53H13
Lennox
Liquid Line Bag Assembly Kit 10pak, 69J46
SKU:
69J46
Lennox
TXV Valve Kit R410, 6 Ton, 91M02
SKU:
91M02
Lennox
1/2 HP 3-Speed Blower Motor (825 RPM, 240V), 41W54
SKU:
41W54
Lennox
Blower Relay, 13W13
SKU:
13W13
Lennox
Hardware Kit (pkg 10), 97M37
SKU:
97M37
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video