Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CB27UH-018-230-1 Parts - Lennox Air Handler
Brand:
Lennox
SKU:
CB27UH-018-230-1
Description
–
Lennox Air Handler CB27UH-018-230-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
208/240v 70va Transformer, 42W93
SKU:
42W93
Lennox
Power Wiring Harness, 78K52
SKU:
78K52
Lennox
10-5/8" X 8" Blower Wheel (1/2" Bore), 21708
SKU:
21708
Lennox
Horizontal Drain Pan, 93J58
SKU:
93J58
Lennox
Coil Assembly w/ Manifold, 26W21
SKU:
26W21
Lennox
Hardware Kit (pkg 10), 97M37
SKU:
97M37
Lennox
6 Position Terminal Strip, 95M41
SKU:
95M41
Lennox
Teflon O-Ring (12 Pack), 49J23
SKU:
49J23
Lennox
3 amp Fuse, 25J49
SKU:
25J49
Lennox
Grommet, 43H81
SKU:
43H81
Lennox
1.5-3 Ton Thermal Expansion Valve w/ Check, 56J19
SKU:
56J19
Lennox
Motor Mount Arm (1), 98G22
SKU:
98G22
Lennox
Liquid Line Bag Assembly Kit 10pak, 69J46
SKU:
69J46
Lennox
Motor Mount Band Kit, 50W89
SKU:
50W89
Lennox
DPDT Relay, 240V, 49K04
SKU:
49K04
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video