Shop Resideo Sale
Main product image of DPDT Relay, 240V, 49K04
Magnifying glass
Hover image to zoom

DPDT Relay, 240V, 49K04

Brand:
Lennox
SKU:
49K04
Rating:
(1)
Q&A:
(0)
DPDT Relay, 240V, 49K04
Magnifying glass
Hover image to zoom
$100.50 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
49K04 is an official OEM DPDT Relay, 240V for Lennox HVAC equipment.

Specs

–
Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
100% would recommend this product
2
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Relay did not work. Stuck on position the whole time

The part came in pretty fast. But when I had the part installed it was stuck in the on position and would not shut the blower off. I wanted to return it but it says I had to pay shipping and I really do not have time because im in the Army and have training or be in the field alot. So I just cut my loss on it. I think I just got a bad relay because I went to a local store and bought the same one even though it cost about 50 bucks more, it worked. The only reason I bought this here online is because I was trying to save a few bucks.
Merchant response
5 years ago
I'm sorry that you ended up receiving a defective relay. We do not charge to return defective materials so it sounds like you may have been trying to return the relay incorrectly on our website. Please call us at 888-757-4774 so we can properly file a warranty claim on your behalf for the defective relay and make sure you get a refund (since you've already purchased a replacement locally).
Chris
Corpus christi TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy