Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CB28UH-030-230-1 Parts - Lennox Air Handler
Brand:
Lennox
SKU:
CB28UH-030-230-1
Description
–
Lennox Air Handler CB28UH-030-230-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Evaporator Coil, 57K54
SKU:
57K54
Lennox
208/240 To 24v 40va Transformer, 42W92
SKU:
42W92
Lennox
Power Wiring Harness, 78K52
SKU:
78K52
Lennox
Wire Harness, 32L79
SKU:
32L79
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
Hardware Kit (pkg 10), 97M37
SKU:
97M37
Lennox
Terminal Block Replacement, 18K71
SKU:
18K71
Lennox
Teflon O-Ring (12 Pack), 49J23
SKU:
49J23
Lennox
3 amp Fuse, 25J49
SKU:
25J49
Lennox
1/3 HP Blower Motor, 18H61
SKU:
18H61
Lennox
10-5/8" X 7-1/8" Blower Wheel, 21709
SKU:
21709
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
Liquid Line Bag Assembly Kit 10pak, 69J46
SKU:
69J46
Lennox
Expansion Valve (R22), 49K03
SKU:
49K03
Lennox
Wiring Harness, 49W90
SKU:
49W90
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video