Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CB29M-31-4P Parts - Lennox Air Handler
Brand:
Lennox
SKU:
CB29M-31-4P
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
1/3 HP Blower Motor, 18H61
18H61
Lennox
(4)
10-5/8" X 7-1/8" Blower Wheel, 21709
21709
Lennox
(2)
5 MFD Oval Capacitor (370V), 22W78
22W78
Lennox
(2)
Hardware Kit (pkg 10), 97M37
97M37
Lennox
Liquid Line Bag Assembly Kit 10pak, 69J46
69J46
Lennox
Teflon O-Ring (12 Pack), 49J23
49J23
Lennox
Power Wiring Harness, 78K52
78K52
Lennox
Wire Harness, 32L79
32L79
Lennox
Evaporator Coil, 57K54
57K54
Lennox
Expansion Valve (R22), 49K03
49K03
Lennox
(3)
24V DPDT Fan Relay, 67K65
67K65
Lennox
(6)
208/240 To 24v 40va Transformer, 42W92
42W92
Lennox
(1)
6 Position Terminal Strip, 95M41
95M41
Lennox
3 amp Fuse, 25J49
25J49
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Air Handler CB29M-31-4P
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video