Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CBH17-185V-1 Parts - Lennox Air Handler
Brand:
Lennox
SKU:
CBH17-185V-1
MANUALS (1)
Replacement Parts Info
Replacement Parts Info
Description
–
Lennox Air Handler CBH17-185V-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
6
Replacement Parts
Blower Shaft, 50G17
SKU:
50G17
Lennox
TXV Valve, 14G40
SKU:
14G40
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
Blower Bearing, 56627
SKU:
56627
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
15" x 11" Blower Wheel w/ 1-3/16" Bore, 21602
SKU:
21602
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video