Apply to be a TradeMaster!
Product Imagenot-to-sell-product

CBX26UH-048-230-2 Parts - Lennox Air Handler

Brand:
Lennox
SKU:
CBX26UH-048-230-2
Brand Logo

Replacement Parts

Search Parts:
SEARCH PARTS
11" Dia 9" W Cw 1/2" Blower Wheel, 40F86
40F86
Lennox
Motor Mount Band, 13W16
13W16
Lennox
Product Image of no image
Motor Mounting Arm
13W15
Sorry, we don't currently sell this item. Request This Item
20 MFD Oval Run Capacitor (440V), 53H13
53H13
Lennox
Product Image of no image
Cabinet Cap
13W49
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel Assembly Access
97W98
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel Assembly Connection
12W91
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel - Filter Cover
12W93
Sorry, we don't currently sell this item. Request This Item
Teflon O-Ring (12 Pack), 49J23
49J23
Lennox
Product Image of no image
Blower Rail
42W48
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Air Filter 18" x 25" x 1"
Air Filter 18" x 25" x 1"
Sorry, we don't currently sell this item. Request This Item
Hardware Kit (pkg 10), 97M37
97M37
Lennox
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Details

–
Description
Lennox Air Handler CBX26UH-048-230-2
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm