Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CG90CB090D16C-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
CG90CB090D16C-1
Description
–
Lennox Furnace CG90CB090D16C-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
28
Replacement Parts
120V Primary, 24V Secondary Transformer (40VA), 19W88
SKU:
19W88
Lennox
Motor Band, 33H39
SKU:
33H39
Lennox
Limit Switch L130-20F, 33H78
SKU:
33H78
Lennox
Plastic Elbow, 57W66
SKU:
57W66
Lennox
Flame Sensor, 98M87
SKU:
98M87
Lennox
Vestibule Panel, 56W56
SKU:
56W56
Lennox
Header Box Gasket, 58W14
SKU:
58W14
Lennox
#54 LP Gas Orifice, 74K76
SKU:
74K76
Lennox
Furnace Blower Wheel Replacement, 47K31
SKU:
47K31
Lennox
#44 Natural Gas Orifice, 57W68
SKU:
57W68
Lennox
Secondary Heat Exchanger, 57W65
SKU:
57W65
Lennox
R40654-003 Heat Exchanger SS, 57W86
SKU:
57W86
Lennox
Ignition Control Board, 56W19
SKU:
56W19
Lennox
Motor Mounting Arms, 46K05
SKU:
46K05
Lennox
1.00 Orifice (Yellow), 57W92
SKU:
57W92
Lennox
Heat Exchanger Gasket, 47K65
SKU:
47K65
Lennox
L160-30f Limit Switch, 56W21
SKU:
56W21
Lennox
Draft Blower Assembly, 58W01
SKU:
58W01
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video