Apply to be a TradeMaster!
Main product image of Draft Blower Assembly, 58W01
Magnifying glass
Hover image to zoom

Draft Blower Assembly, 58W01

Brand:
Lennox
SKU:
58W01
Rating:
(10)
Q&A:
(0)
Draft Blower Assembly, 58W01
Magnifying glass
Hover image to zoom
$325.10 each
In Stock
In Stock
Get 16 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/10 HP

Description

–
58W01 is an official OEM Draft Blower Assembly for Lennox HVAC equipment.

Specs

–
Horse Power:

1/10

Voltage:

115V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
Phase
CURRENT ITEM
1/10
115V
1

You May Also Need

Product Reviews

4.6 out of 10 reviews
88% would recommend this product
4.6
out of 10 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Direct replacement. Works great. Fast!!!!

Furnace stopped working and house was getting cold quick. I diagnosed the problem as a failed draft inducer motor. No local places would sell parts over the counter. (ridiculous!) Searched online for companies that offered overnight shipping and found Supply House. Called them and they cross referenced my part number to this replacement part. Direct fit with no issues. Less than 24 hours from phone call to part installed and heat running!
VS

Most Liked Negative Review

Missing gasket

When I purchased i spoke with sales guy and asked if this all i need and he said yes, recieved item with no gasket , so I called and the lady said its sold seperate, I asked why it was not mentioned when I spoke with guy before buying , her response was we are only sale we dont know the product
Showing 1-10 of 10 reviews

I would buy 100%

Exact match couldn't have been better!!!
Pet
Nj
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Missing gasket

When I purchased i spoke with sales guy and asked if this all i need and he said yes, recieved item with no gasket , so I called and the lady said its sold seperate, I asked why it was not mentioned when I spoke with guy before buying , her response was we are only sale we dont know the product
Ininformed
Somewhere
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works!

Work for my Armstrong EG6F60DC08-6.
Chris
WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

It was pretty simple to install and working as described.
no nickname
Osgood, Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The part was for an older furnace. Fit perfectly.
Sal
Woburn, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement. Works great. Fast!!!!

Furnace stopped working and house was getting cold quick. I diagnosed the problem as a failed draft inducer motor. No local places would sell parts over the counter. (ridiculous!) Searched online for companies that offered overnight shipping and found Supply House. Called them and they cross referenced my part number to this replacement part. Direct fit with no issues. Less than 24 hours from phone call to part installed and heat running!
rdmelton
Romney, IN
6 years ago
Was this review helpful to you?

Direct replacement part for furnace.

Direct replacement and easy to install. Delivered next day.
J.o.b.
Columbiaville mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with this purchase!

Product fit as it should and worked great.
Jamie
Newbury, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

draft blower

OEM part with easy install
Thompson Cooling & Heating
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price.

Very happy with my purchase and the great service from supply house
Serge
Chicago
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy